Shop All Disposable Aprons
West Chester Protective Gear
Polyethylene Apron, 1-1/2 mil, PK1000
Mfr # 2846PE
Zoro # G4843382
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Seam Style Die-Cut
- Closure Type Tie
- Length 46 in
Product Information
- Brand West Chester Protective Gear
- MFR # 2846PE
- Zoro # G4843382
- UPC # 662909284600
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 46 in |
Fits Waist Size | 18" |
Size | 28"x46" |
Fits Chest Size | 28 in |
Overall Width | 28 in |
Named Size | S |
Overall Length | 46 in |
Details
Item | Polyethylene Apron |
Color | White |
Material | Polypropylene |
Seam Style | Die-Cut |
Closure Type | Tie |
Fabric Weight | 1M |
Number of Pockets | 0 |
Series | PIP |
Packaging | Individually Packaged |
Description
Polyethylene Apron, Apron Material Polypropylene, Color White, Named Size S, Overall Length 46 in, Overall Width 28 in, Packaging Individually Packaged, Seam Style Die-Cut, Series PIP, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Disposal Can, 2.5 Gal., Galvanized Steel (1423)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (28-507)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 55inLx36inW, Blue, 8 mil, PK12 (UPB-55)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- West Chester Protective Gear Disposable Aprons