Shop All Disposable Gloves
West Chester Protective Gear
Nitrile Disposable Gloves, Nitrile, L, 100 PK, Blue
Mfr # 2910/L
Zoro # G711513322
product price: $15.95
/pk 100, $0.16/ea
Sold in multiples of 10 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
Product Information
- Brand West Chester Protective Gear
- MFR # 2910/L
- Zoro # G711513322
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Description
Powder free industrial grade disposable nitrile gloves are perfect for individuals with latex allergies. Stretches for snug sensitive fit and maximum dexterity. Textured for added grip. Great for working with oils and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray (CWKPK-58-008)
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- GUARDIAN EQUIPMENT D-Bolt Fordge Anchor, 5/8" (00371)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120CY)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK (2920/2XL)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- WEST CHESTER PROTECTIVE GEAR Coated Gloves, 2XL, 12 PK, Green (33418/XXL)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- ZORO SELECT Disposable Gloves, Vinyl, 4 mil, Latex-Free, Powder-Free, Clear, S, Case of 1000 (10 Boxes of 100) (VinylSC)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Royal Blue (313029)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 250 PK, Off-White (MIIOAT6801)
- West Chester Protective Gear Gloves & Hand Protection