Shop All Disposable Gloves
West Chester Protective Gear
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black
Mfr # 662909292025
Zoro # G903702114
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5
Product Information
- Brand West Chester Protective Gear
- MFR # 662909292025
- Zoro # G903702114
- UPC # 662909292025
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5 |
Width | 12 cm |
Height | 7 cm |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Standards | 21 CFR - 1 |
Disposable Glove Grade | Industrial |
Description
Features
- Powder free black nitrile disposable gloves are designed to be extra tough.
- Textured grip makes it great glove for working with oils and solvents.
- Unique color hides grease and grime.
- Ideal choice for mechanics or any industrial application.
- Ambidextrous design fits right or left hand.
- Beaded cuff.
- 5 mil. Textured surface with prominent texture on fingertips.
- Color - Black.
- Size - Large.
- 100 pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Square on Point Marking, 3077, PK25 (VR183077)
- ERGODYNE Skullerz 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, Orange (60141)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (10074069)
- WEST CHESTER PROTECTIVE GEAR Nitrile Disposable Gloves, Nitrile, L, 100 PK, Blue (2910/L)
- WEST CHESTER PROTECTIVE GEAR Coated Gloves, 2XL, 12 PK, Green (33418/XXL)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK (2920/2XL)
- ANSELL Microflex V29, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Blue (V29)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, M, 100 PK, White (62-322PF/M)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, S, 100 PK, Clear (3BA42)
- West Chester Protective Gear Disposable Gloves