Shop All Disposable Lab Coats
West Chester Protective Gear
Lab Coat, White Polypropylene, 2XL, PK30
Mfr # 3512/XXL
Zoro # G4768178
product price: $32.99
/pk 30, $1.10/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size 2XL
- Named Size 2XL
- Closure Type Snaps
Product Information
- Brand West Chester Protective Gear
- MFR # 3512/XXL
- Zoro # G4768178
- UPC # 662909351500
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 39 1/2 in |
Fits Chest Size | 26 in |
Details
Item | Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | Standard Weight |
Pattern | Solid |
Attached Hood | No |
Wrist Closure | Elastic |
Cuff Style | Open |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Material Polypropylene, Named Size 2XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- INCOM Hazard Marking Tape, 2"x108ft, Green/White (WT2400)
- CONDOR Safety Sign, 8 in x 12 in, Glow Vinyl (473A61)
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 3XL, PP, 22g, PK30 (3511/XXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 4XL, PP, 22g, PK30 (3511/XXXXL)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF86)
- West Chester Protective Gear Disposable Clothing