Shop All Disposable Lab Coats
This Product is Discontinued
West Chester Protective Gear
Disposable Lab Coat, 3XL, PP, 45g, PK30 (Discontinued)
Mfr # U1710/XXXL
Zoro # G8614225
This Product is Discontinued
Key Features
- Color White
- Material Polypropylene
- Named Size 3XL
- Closure Type Snaps
- Number of Pockets 0
Product Information
- Brand West Chester Protective Gear
- MFR # U1710/XXXL
- Zoro # G8614225
- UPC # 662909810007
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Length | 41 in |
Fits Chest Size | 28-1/2 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | 45 g |
Cuff Style | Open |
Attached Hood | No |
Pattern | Solid |
Wrist Closure | Open |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size 3XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.