Shop All Disposable Lab Coats
West Chester Protective Gear
Disposable Lab Coat, 3XL, PP, 22g, PK30
Mfr # 3511/XXXL
Zoro # G8614322
product price: $42.59
/pk 30, $1.42/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Snaps
- Number of Pockets 0
- Seam Style Serged
Product Information
- Brand West Chester Protective Gear
- MFR # 3511/XXXL
- Zoro # G8614322
- UPC # 662909678300
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Fits Chest Size | 28-1/2 in |
Length | 41 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Standards | FDA CFR 21 Compliant |
Fabric Weight | 22 g |
Cuff Style | Open |
Attached Hood | No |
Wrist Closure | Open |
Pattern | Solid |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size 3XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- CAMCO GRIP TAPE, BLACK & YELLOW, 2IN X 15FT (25405)
- HONEYWELL Tygon(R) Tubing, 1/8 (411-0018-037)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 4XL, PP, 22g, PK30 (3511/XXXXL)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXL)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- West Chester Protective Gear Disposable Lab Coats