Shop All Disposable Gloves
West Chester Protective Gear
Coated Gloves, 2XL, 12 PK, Green
Mfr # 33418/XXL
Zoro # G6610952
product price: $15.99
/pk 12, $1.33/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Tape Measure Product Grouping Tape Measure
- Color Green
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
Product Information
- Brand West Chester Protective Gear
- MFR # 33418/XXL
- Zoro # G6610952
- UPC # 662909334213
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 13 1/4 in |
Details
Item | Coated Gloves |
Tape Measure Product Grouping | Tape Measure |
Color | Green |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Touchscreen Compatible | No |
Biodegradable | Non-Biodegradable |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Anti-Static | No |
ANSI/ISEA Puncture Level | Not Rated |
Glove Liner Material | Cotton Flocked |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 10PK (SB-1426WHT-10PK)
- NMC Caution Do Not Enter Sign, C135R (C135R)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1494-RA_14X10 (U5-1494-RA_14X10)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 3XL (70529_590-3XL)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK (2920/2XL)
- WEST CHESTER PROTECTIVE GEAR Nitrile Disposable Gloves, Nitrile, L, 100 PK, Blue (2910/L)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, M, 1000 PK, Orange (5112-10)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, XL ( 11 ), 100 PK, Orange (D01-09-011-100)
- TRADEX Ambitex, Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (VLG5201)
- West Chester Protective Gear Gloves & Hand Protection