Shop All Disposable Pants
West Chester Protective Gear
Cleanroom Pants, Disposable, XL, PK50
Mfr # C3816/XL
Zoro # G3763291
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Material Polypropylene
- Disposable Clothing Size XL
- Size Xl
- Waist Closure Elastic
Product Information
- Brand West Chester Protective Gear
- MFR # C3816/XL
- Zoro # G3763291
- UPC # 662909038180
- Country of Origin China
- Category Disposable Pants
Dimensions
Disposable Clothing Size | XL |
Size | Xl |
Length | 43-1/2" |
Fits Waist Size | 25 in |
Named Size | XL |
Details
Level of Protection | Dry Particulate |
Material | Polypropylene |
Waist Closure | Elastic |
Item | Cleanroom Pants |
Seam Style | Serged |
Color | White |
Closure Type | Elastic Waist |
Standards | NFPA 99 |
Cuff Style | Elastic |
Ankle Closure | Elastic |
Material Weight | 1 oz |
Description
Cleanroom Pants, Ankle Closure Elastic, Color White, Material Polypropylene, Named Size XL, Seam Style Serged, Standards NFPA 99, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- KEYSTONE SAFETY Non Woven Pellon Painters Cap 100/Case (PC-01)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0048BL)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, L, PR (922CR)
- CONDOR Disposable Pants , L/XL , White , Elastic Waist (30C558)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, XL (P11-XL)
- CONDOR Disposable Pants , 2XL/3XL , White , polypropylene , Elastic Waist (26W792)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- West Chester Protective Gear Disposable Pants