Shop All Hairnets, Beardnets & Bouffants
West Chester Protective Gear
Bouffant Cap, 24in, Polypropylene, PK1000
Mfr # UB-24-1000
Zoro # G9034392
product price: $64.89
/pk 1000, $0.06/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 24 in
- Material Polypropylene
- Hair and Beard Nets Mesh Pattern Fine
- Contains Latex No
Product Information
- Brand West Chester Protective Gear
- MFR # UB-24-1000
- Zoro # G9034392
- UPC # 662909802200
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | 24 in |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | White |
Material | Polypropylene |
Hair and Beard Nets Mesh Pattern | Fine |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Box |
Series | UB-1000 |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Box |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color White, Diameter 24 in, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Series UB-1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Blue, 1-13/16" H Body (NYL-BLU-38ST-KD)
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- DEALMED Bouffant Cap, 24", Pleated, White, 100/Bag, 10/Cs, 1000PK (784040)
- KEYSTONE SAFETY Bouffant Cap, 19in, White, PP, PK1000 (110NWI-10-19 WHITE)
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC4)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC6)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-24-1000/W)
- West Chester Protective Gear Hairnets, Beardnets & Bouffants