Shop All Cold Weather Gloves
West Chester
HiDexterity, Insulated Winter Gloves, Unisex, L, Saddle Thumb, Elastic, SlipOn Cuff, Black
Mfr # 96156BK-L
Zoro # G007692526
Sold in multiples of 3 for $79.17
$79.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand West Chester
- MFR # 96156BK-L
- Zoro # G007692526
- UPC # 662909349682
- Country of Origin China
- Category Cold Weather Gloves
Description
WEST CHESTER Winter Gloves, HiDexterity, Insulated, Gender Unisex, L, PolyesterSpandexSynthetic Leather, Black, Thumb Type Saddle, Cuff Type Elastic, SlipOn, LinedUnlined Lined, Lining Material PosiTherm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Behind the Head Earmuff, NRR: 22dB (VGBH9010C)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMXL)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, XL (605650-XL)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, XL, 12PK (41-1415/XL)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, Nylon Back, PR (KDC5W07-XXXL)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L, 12PK (41-1420/L)
- POLAR PLUS Cold Protection Gloves, Thermal Lining, L (FG-1100-L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, M (926M)
- West Chester Cold Weather Gloves