Shop All Coated Gloves
West Chester
Dipped Gloves, Men's, XL, Elastic Knit Wrist Cuff, Nitrile Coating, Polyester Glove, BlackBlue
Mfr # 93056/XL
Zoro # G807477057
product price: $17.65
/ea
Sold in multiples of 3 for $52.95
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand West Chester
- MFR # 93056/XL
- Zoro # G807477057
- UPC # 662909930637
- Country of Origin China
- Category Coated Gloves
Description
Polyester shell with brushed acrylic lined gloves with a sandy nitrile coating Elastic knit wrist helps keep heat in and cold out Nitrile coating provides excellent grip in the wet and snow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal, Red (6700)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP208)
- ZORO SELECT Blk Tag, 1 x 3 In, Brs, Rect, 3/16 In, PK100 (2CDX7)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08B2X09 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, 2XL, Glove Size 09 (KIT2CV08B2X09)
- PIP Nitrile Seamless Knit, Cotton Knit, PK12, Glove Size: L (38-720L)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (96731HVXL)
- HEXARMOR Knit Gloves, HPPE, A2, 18 ga, M, White, PR (3070-M (8))
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- AZUSA SAFETY Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, S (L22115)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- West Chester Gloves & Hand Protection