Shop All Dummy Entry Handlesets
Weslock
Woodward I Exterior Dummy Handleset Oil Rubbed Bronze
Mfr # 06685-1--0020
Zoro # G0195905
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Lockset Function Dummy
- Finish Oil Rubbed Bronze
Product Information
- Brand Weslock
- MFR # 06685-1--0020
- Zoro # G0195905
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Woodward I Exterior Dummy Handleset Oil |
Keyway Type | Weslock |
Lockset Function | Dummy |
Finish | Oil Rubbed Bronze |
Description
Item Woodward I Exterior Dummy Handleset Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSGTUTU)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- LIFTMASTER Entry Transmitter, Dual Button, Black/Gray (892LT)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- KWIKSET Dummy San Clemente Exterior Handleset Ve (819SCELIP-11P)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- Weslock Dummy Entry Handlesets