Shop All Passage Door Handles
Weslock
Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel
Mfr # 037002N2NSL20
Zoro # G2180392
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Passage
Product Information
- Brand Weslock
- MFR # 037002N2NSL20
- Zoro # G2180392
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | Urbana Woodward Pass Lock ADJ Latch and |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item Urbana Woodward Pass Lock ADJ Latch and
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-10C)
- RICHELIEU HARDWARE 2 5/32 in. X 25/32 in. (55 mm x 20 mm) Natural Iron Traditional Metal Cabinet Knob (BP10555908)
- IVES Pivots (7212 SET RH US26D)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center White Contemporary Edge Pull (BP969612830)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- WESLOCK Philtower Passage Lock ADJ Latch and Full Lip Strike Bright Chrome (007007676FR20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0412PBOX)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- Weslock Passage Door Handles