Shop All Lockset Cylinders
Weslock
Semicircular Deadbolt, Keyway Type Weslock
Mfr # 01771-1-1SL23
Zoro # G7691805
$40.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- For Door Thickness 1 3/8 in to 1 3/4 in
- Finish Oil Rubbed Bronze
- Grade Grade 2
- Series Elegance
Product Information
- Brand Weslock
- MFR # 01771-1-1SL23
- Zoro # G7691805
- UPC # 048899841069
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 3/4 in |
Description
Semicircular Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series Elegance, Lockset Finish Oil Rubbed Bronze, Keyway Type Weslock, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Exterior Doors, Includes Hardware, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Round Corner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- ZORO SELECT Universal Latch Guard, Durnodic, Steel, 11-3/4"L x 3-1/2"W (2MDJ1)
- DELTANA Bright Steel Radius Hinge (S35R5BB3)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- WESLOCK Schlage Core for Molten Bronze Cylinder Oil Rubbed Bronze (SC14031XM1)
- WESLOCK Xanthis Single Cylinder Handleset with Mesa Knob Trim with Adjustable Latch and Round and (02890-N4NSL2D)
- WESLOCK Schlage Keyway Cylinder for 640 Oil Rubbed Bronze (SC12292X1-3)
- WESLOCK Schlage Keyway Cylinder for 371 Antique Brass (SC14027XA-3)
- WESLOCK Schlage Keyway Cylinder for 371 Lifetime Brass (SC14027XB-3)
- WESLOCK Schlage Keyway Cylinder for 371 Black (SC14027X2-3)
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- Weslock Lockset Cylinders