Shop All Privacy Door Handles
Weslock
Savannah Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel
Mfr # 00610ZNZNSL20
Zoro # G2178773
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Lockset Function Privacy
- Finish Satin Nickel
- Lockset Finish Satin Nickel
Product Information
- Brand Weslock
- MFR # 00610ZNZNSL20
- Zoro # G2178773
- UPC # 00048899262222
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Savannah Privacy Lock ADJ Latch and Full |
Includes | Latch |
Keyway Type | Weslock |
Lockset Function | Privacy |
Finish | Satin Nickel |
Lockset Finish | Satin Nickel |
Strike Type | Full Lip Strike |
Strike | Lip |
Description
Item Savannah Privacy Lock ADJ Latch and Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Brass Strike 14153 (081300)
- BERENSON Transitional Advantage Three 64mm CC Brushed Nickel Cup Pull (0963-1BPN-P)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001620)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-RH-AL)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- Weslock Privacy Door Handles