Shop All Passage Door Handles
Weslock
Savannah Passage Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze
Mfr # 00600Z1Z1SL20
Zoro # G2178791
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Passage
Product Information
- Brand Weslock
- MFR # 00600Z1Z1SL20
- Zoro # G2178791
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | Savannah Passage Lock ADJ Latch and Full |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lip Strike |
Description
Item Savannah Passage Lock ADJ Latch and Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 256, 5-3/4, 6.012, PK10 (U38869.012.0575)
- NU-SET Door Hole Filler Plate, Gray (2173)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0150)
- COPPER CREEK Exterior Pull Plate, Keyed Rim Cylinder For Exit Device, Duze Bronze (ED-PCYL-DB)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- KWIKSET Kingston Satin Chrome UL Rated Passage Hall/Closet Door Lever (721KNL 26D RCAL 3031)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- YALE Door Lever Lockset, Mechanical, Passage (4701LN MO 626)
- Weslock Passage Door Handles