Shop All Keyed Entry Door Knobs
Weslock
Savannah Interior DBL CYL Handleset Trim ORB
Mfr # 02109--Z1SL2D
Zoro # G2178800
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Oil Rubbed Bronze
- Strike Type Round Corner
Product Information
- Brand Weslock
- MFR # 02109--Z1SL2D
- Zoro # G2178800
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Oil Rubbed Bronze |
Item | Savannah Interior DBL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Double Cylinder |
Product Type | Trim |
Description
Item Savannah Interior DBL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Hydraulic Door Closer, Flush, 1093 Series (11093000004)
- WRIGHT PRODUCTS Screen Door Pull, 4-3/4 in., Zinc Plate (V434)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57798)
- ARROW Cylindrical Lock, RK11-BD-03-LC (RK11-BD-03-LC)
- Weslock Keyed Entry Door Knobs