Shop All Dummy Door Handles
Weslock
Right Hand Bordeau Premiere Half Dummy Lock Oil Rubbed Bronze
Mfr # R1705U1--0020
Zoro # G0191355
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Features Right Hand
- Function Half Dummy
- Product Type Lock
Product Information
- Brand Weslock
- MFR # R1705U1--0020
- Zoro # G0191355
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Right Hand Bordeau Premiere Half Dummy L |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Features | Right Hand |
Function | Half Dummy |
Product Type | Lock |
Description
Item Right Hand Bordeau Premiere Half Dummy L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 19mm ID, PK25 (ZUSAH4X19)
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- ILCO Ilco: Key Blanks, 101-C N. S. SCHLAGE (ILCO-101-C-NS)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- WESLOCK Left Hand New Haven Half Dummy Oil Rubbed Bronze (L0205X1--0020)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- WESLOCK Right Hand Bordeau Half Dummy Lock Oil Rubbed Bronze (R0605U1--0020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- KWIKSET Singapore Lever with Square Rose Half Dummy Satin Nickel Finish (788SALSQT-15)
- Weslock Door Locks and Deadbolts