Shop All Privacy Door Handles
Weslock
RH Carlow Square Priv Lock ADJ Latch Full Lip Strike ORB
Mfr # R7310H1H1SL20
Zoro # G2178100
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Features Right Hand
Product Information
- Brand Weslock
- MFR # R7310H1H1SL20
- Zoro # G2178100
- Country of Origin China
- Category Privacy Door Handles
Details
Item | RH Carlow Square Priv Lock ADJ Latch Ful |
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Strike Type | Full Lip Strike |
Features | Right Hand |
Function | Privacy |
Product Type | Lock |
Description
Item RH Carlow Square Priv Lock ADJ Latch Ful
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Strike, US26 Chrome Plated Steel, Commercial ASA Single Pack (U 9429)
- BEST Key Blank, Standard, A Keyway, 1/2in. (1A1A1KS473KS800)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- ECLIPSE MAGNETICS Neo Shallow Pot w/ thread .512D x .177 in. (E773NEO)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- KWIKSET Singapore Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Matte Black Finish (730SALSQT-514)
- Weslock Door Lever Locksets