Shop All Passage Door Handles
Weslock
New Haven Passage Lock ADJ Latch and Full Lip Strike Satin Nickel
Mfr # 00200XNXNFR20
Zoro # G0188738
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Passage
Product Information
- Brand Weslock
- MFR # 00200XNXNFR20
- Zoro # G0188738
- UPC # 00048899046105
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | New Haven Passage Lock ADJ Latch and Ful |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item New Haven Passage Lock ADJ Latch and Ful
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 in L, 8in W (8428DKB-72)
- DURA-LIFT Garage Door Hardware Installation Kit (for 8 ft. x 7 ft. Doors) (DLK8)
- NEWHOUSE HARDWARE Wired Decorative Two-Note Door Bell Chime, White (CHM3D)
- MSI Abatec 3.9 Ft. X 25.7 Ft. X 1 Mm Premium Underlayment For Rigid Click Luxury Vinyl Flooring (ZOR-LVT-LU-0100)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LB 26D)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- Weslock Door Lever Locksets