Shop All Privacy Door Handles
Weslock
LH Carlow Premiere Priv Lock ADJ Latch Full Lip Strike Black
Mfr # L7110H2H2SL20
Zoro # G2176612
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Black
- Features Left Hand
- Strike Type Full Lip Strike
Product Information
- Brand Weslock
- MFR # L7110H2H2SL20
- Zoro # G2176612
- Country of Origin China
- Category Privacy Door Handles
Details
Item | LH Carlow Premiere Priv Lock ADJ Latch F |
Includes | Latch |
Keyway Type | Weslock |
Finish | Black |
Features | Left Hand |
Strike Type | Full Lip Strike |
Function | Privacy |
Color | Black |
Product Type | Lock |
Description
Item LH Carlow Premiere Priv Lock ADJ Latch F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Latch CL21A26D (CL.110)
- HAROLD IMPORT CO HOOK MAGNETIC 4PK (43103)
- PRIME-LINE 1-1/4 in. Ring Size, 20 PK (MP66770)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2020 LSA 626)
- Weslock Door Locks and Deadbolts