Shop All Dummy Entry Handlesets
Weslock
Left Hand Durham Tramore Dummy Handle Oil Rubbed Bronze
Mfr # L7645M1M10020
Zoro # G2175605
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Lockset Function Dummy
- Finish Oil Rubbed Bronze
- Features Left Hand
- Product Type Handle
Product Information
- Brand Weslock
- MFR # L7645M1M10020
- Zoro # G2175605
- UPC # 00048899834801
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Left Hand Durham Tramore Dummy Handle Oi |
Keyway Type | Weslock |
Lockset Function | Dummy |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Product Type | Handle |
Description
Item Left Hand Durham Tramore Dummy Handle Oi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- ZORO SELECT Drawer Slide, 16" L, Painted (45-581-16)
- GIBCLOSER Spring Door Closer Wh (KC10HD)
- SPD Welded Blade End Gas Spring (GSWB2447146)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- KWIKSET Tavaris Dummy Exterior Handleset Satin N (802TVHLIP-15)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (6973.102.FD)
- Weslock Entry Door Handlesets