Shop All Privacy Door Knobs
Weslock
Knob Lockset, Privacy, Knob, Grade 3
Mfr # 00210G1G1FR20
Zoro # G7691848
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Product Information
- Brand Weslock
- MFR # 00210G1G1FR20
- Zoro # G7691848
- UPC # 048899044019
- Country of Origin China
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-25PACK 3" (76 mm) (253G10-25PACK)
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- ZORO SELECT Draw Latch, Release to Open, Draw to Close (1VZV6)
- MAG-MATE Block Magnet, Neodymium, 1 in. (NE50100100NP35)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (01710I1I1SL20)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 609)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (5210ROUUS15)
- YALE Knob Lockset, Mechanical, Privacy, Grd. 1 (CA5402CK x 630)
- BALDWIN RESERVE Baldwin Reserve PVCONCSR260 Privacy Cont (PV.CON.CSR.260)
- COPPER CREEK Egg Knob Privacy Function, Black (EK2030BC)
- Weslock Door Locks and Deadbolts