Shop All Dummy Door Knobs
Weslock
Julienne Premiere Half Dummy Lock Satin Nickel
Mfr # 01705JN--0020
Zoro # G2175090
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Satin Nickel
- Function Half Dummy
- Product Type Lock
Product Information
- Brand Weslock
- MFR # 01705JN--0020
- Zoro # G2175090
- UPC # 00048899851440
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Julienne Premiere Half Dummy Lock Satin |
Keyway Type | Weslock |
Finish | Satin Nickel |
Function | Half Dummy |
Product Type | Lock |
Description
Item Julienne Premiere Half Dummy Lock Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6560.102.ENTR)
- KEYLESS FACTORY KeylessFactory: CR2430 3V Lithium Battery (KLF-CR2430)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- KWIKSET Cameron Knob Interior Double Cylinder Handleset Trim (967CN-15)
- SCHLAGE Dummy Knob Satin Chrome (F170PLY626)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57785)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- Weslock Door Locks and Deadbolts