Shop All Keyed Entry Door Handles
Weslock
Julienne Interior DBL CYL Handleset Trim Mansion or Philbrook ORB
Mfr # 06602--J1SL2D
Zoro # G2174783
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Strike Type Round Corner
- Function Double Cylinder
Product Information
- Brand Weslock
- MFR # 06602--J1SL2D
- Zoro # G2174783
- UPC # 00190215094861
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Oil Rubbed Bronze |
Item | Julienne Interior DBL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Double Cylinder |
Product Type | Trim |
Description
Item Julienne Interior DBL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- ZORO SELECT Felt Pads, Self-Stick, Rd, 1", 1-1/2", 2-1/2" (10J999)
- MSI Greecian White Arabesque SAMPLE Polished Marble Mosaic Floor And Wall Tile (ZOR-MD-0440-SAM)
- DELTANA Pull, 4" Satin Nickel (WP026U15)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- WESLOCK Durham Premiere Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07140M1M1SL23)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 605)
- Weslock Keyed Entry Door Handles