Shop All Dummy Door Knobs
Weslock
Julienne Half Dummy Lock Satin Nickel
Mfr # 00605JN--0020
Zoro # G2174810
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Satin Nickel
- Function Half Dummy
- Product Type Lock
Product Information
- Brand Weslock
- MFR # 00605JN--0020
- Zoro # G2174810
- UPC # 00048899238418
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Julienne Half Dummy Lock Satin Nickel |
Keyway Type | Weslock |
Finish | Satin Nickel |
Function | Half Dummy |
Product Type | Lock |
Description
Item Julienne Half Dummy Lock Satin Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAINE ORNAMENTAL Maine Ornamental 72262 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, Flat Top, 4 in L, 4 in W (72262)
- DESIGNS OF DISTINCTION 3/8in Bead Flexible Tambour, .375inT, 12in W x 48inL, Paint Grade (011248107PT1)
- MAGIC MESH Hands Free Garage Screen Door 1 pc (MM181112)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Concord Island Post in Soft Maple (1470M)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Polished Chrome (BG100-SQ 26)
- SCHLAGE Dummy Knob Georgian Bb (F170 VGEO 605)
- KWIKSET Hancock Knob Half Dummy with New Chassis Bright Chrome Finish (788H-26)
- OMNIA Single Dummy Knob Bright Brass 935 with Modern Rose (935MD/0.SD3)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- Weslock Door Locks and Deadbolts