Shop All Keyed Entry Door Knobs
Weslock
Impresa Interior SGL CYL Handleset Trim Antique Brass
Mfr # 02100--IASL20
Zoro # G2174555
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Antique Brass
- Strike Type Round Corner
Product Information
- Brand Weslock
- MFR # 02100--IASL20
- Zoro # G2174555
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Antique Brass |
Item | Impresa Interior SGL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Single Cylinder |
Product Type | Trim |
Description
Item Impresa Interior SGL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115.8-SCK-18-H1-SW-1 Cam Latch, Hook Style (115.8-SCK-18-H1-SW-1)
- ZORO SELECT O-Ring, Viton, 12.3mm OD, PK25 (1RHR1)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Black Nickel Contemporary Drawer Pull (BP6501791)
- TRIMLITE 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- KWIKSET Abbey Vestibule Door Lock SmartKey New (750A-26DS)
- BALDWIN Estate Satin Black Door Knobs (5211.190.FD)
- Weslock Keyed Entry Door Knobs