Shop All Keyed Entry Door Knobs
Weslock
Impresa Interior DBL CYL Handleset Trim Antique Brass
Mfr # 02109--IASL2D
Zoro # G0183235
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Antique Brass
- Strike Type Round Corner
Product Information
- Brand Weslock
- MFR # 02109--IASL2D
- Zoro # G0183235
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Antique Brass |
Item | Impresa Interior DBL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Double Cylinder |
Product Type | Trim |
Description
Item Impresa Interior DBL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- HANGMAN PRODUCTS BEARCLAW DBL HNG 1"" 25PK (BCK-25)
- EKENA MILLWORK 12"W x 14 5/8"H x 1 1/4"P Cole Drop Onlay (ONL12X14X01CO)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-SFIC (C2000-ENTR-B-630-SFIC)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (ML01N)
- Weslock Keyed Entry Door Knobs