Shop All Keyed Entry Door Knobs
Weslock
Impresa INT SGL CYL HSET Trim Bright Brass
Mfr # 01300--I3SL20
Zoro # G0183095
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Location Type Interior
- Finish Bright Brass
- Strike Type Round Corner
- Function Single Cylinder
Product Information
- Brand Weslock
- MFR # 01300--I3SL20
- Zoro # G0183095
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Keyway Type | Weslock |
Location Type | Interior |
Finish | Bright Brass |
Item | Impresa INT SGL CYL HSET Trim Bright Bra |
Strike Type | Round Corner |
Function | Single Cylinder |
Product Type | Trim |
Description
Item Impresa INT SGL CYL HSET Trim Bright Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- COMPONENT HARDWARE KL802 Brass Key (P30-0802)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 605)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5215.102.ENTR)
- Weslock Door Locks and Deadbolts