Shop All Dummy Door Knobs
Weslock
Impresa Half Dummy Lock Antique Brass
Mfr # 00605IA--0020
Zoro # G0182763
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Antique Brass
- Function Half Dummy
- Product Type Lock
Product Information
- Brand Weslock
- MFR # 00605IA--0020
- Zoro # G0182763
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Impresa Half Dummy Lock Antique Brass |
Keyway Type | Weslock |
Finish | Antique Brass |
Function | Half Dummy |
Product Type | Lock |
Description
Item Impresa Half Dummy Lock Antique Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 1x72 Poplar Dowel (436973)
- COMPX NATIONAL Key Blank, For C8710 - C8735 Locks (D4300)
- ZORO SELECT O-Ring, Dash 023, Silicone, 0.07 In., PK50 (U38883.006.0106)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74507)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- FALCON Cylindrical Lock, W12 HAN 626 (W12 HAN 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Satin Brass (TY100 SB)
- SCHLAGE Satin Chrome Dummy Knob Lockset, Andover (F170 AND 626)
- BALDWIN RESERVE Baldwin Reserve HDROUTRR150 Half Dummy R (HD.ROU.TRR.150)
- Weslock Door Locks and Deadbolts