Shop All Keyed Entry Handlesets
Weslock
Hillcrest SGL CYL Handleset RH New Haven Trim ORB
Mfr # R2810-1X1R2D
Zoro # G0182508
product price: $88.09
/ea
Free Shipping & Returns
$88.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trim
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Features Single Cylinder
- Strike Type Round Corner
Product Information
- Brand Weslock
- MFR # R2810-1X1R2D
- Zoro # G0182508
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Hillcrest SGL CYL Handleset RH New Haven |
Includes | Trim |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Features | Single Cylinder |
Strike Type | Round Corner |
Mounting | Adjustable |
Description
Item Hillcrest SGL CYL Handleset RH New Haven
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CHOICE CVR Exit Device x 36" x Black x Prep for cylinder (FCH-369236-BL)
- RICHELIEU HARDWARE Brushed Nickel Contemporary Recessed Cabinet Pull (340279195)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205DU)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- WESLOCK Parkside Single Cylinder Handleset with Salem Trim Oil Rubbed Bronze (02820-1S1FR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Satin Nickel (L2820-NXNFR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Oil Rubbed Bronze (L2820-1X1FR2D)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- BALDWIN ESTATE Entry Handlesets Satin Black (6403.190.RENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Flat Black (TN507-ZT FBL)
- Weslock Entry Door Handlesets