Shop All Keyed Entry Handlesets
Weslock
Hillcrest SGL CYL Handleset Hudson Trim Satin Nickel
Mfr # 02810-NGNFR2D
Zoro # G2174241
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Round Corner
- Features Single Cylinder
Product Information
- Brand Weslock
- MFR # 02810-NGNFR2D
- Zoro # G2174241
- UPC # 00048899041001
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Hillcrest SGL CYL Handleset Hudson Trim |
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Strike Type | Round Corner |
Features | Single Cylinder |
Mounting | Adjustable |
Description
Item Hillcrest SGL CYL Handleset Hudson Trim
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 110, PK100 (ZUSAHSQ70110)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-08)
- MONROE PMP Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes (PH-0302)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Satin Nickel (L2820-NXNFR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Oil Rubbed Bronze (L2820-1X1FR2D)
- WESLOCK Parkside Single Cylinder Handleset with Salem Trim Oil Rubbed Bronze (02820-1S1FR2D)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (M522.003.LENT)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6976.260.LENT)
- Weslock Door Locks and Deadbolts