Shop All Keyed Entry Door Knobs
Weslock
Eleganti Interior DBL CYL Handleset Trim Antique Brass
Mfr # 02109--EASL2D
Zoro # G2173943
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Antique Brass
- Strike Type Round Corner
Product Information
- Brand Weslock
- MFR # 02109--EASL2D
- Zoro # G2173943
- UPC # 00048899511825
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Antique Brass |
Item | Eleganti Interior DBL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Double Cylinder |
Product Type | Trim |
Description
Item Eleganti Interior DBL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B772L)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H411)
- MIDWEST FASTENER 15/64" x .025" x 1" Steel Compression Springs 1 12PK (18665)
- ZORO SELECT Crash Chain, 20-1/2 In L, Silver (1XMK6)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- Weslock Keyed Entry Door Knobs