Shop All Passage Door Handles
Weslock
Durham Premiere Passage Lock ADJ Latch and Full Lip Strike Black
Mfr # 07100M2M2SL20
Zoro # G2173760
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Black
- Strike Type Full Lip Strike
- Function Passage
Product Information
- Brand Weslock
- MFR # 07100M2M2SL20
- Zoro # G2173760
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Black |
Item | Durham Premiere Passage Lock ADJ Latch a |
Strike Type | Full Lip Strike |
Function | Passage |
Color | Black |
Product Type | Lock |
Description
Item Durham Premiere Passage Lock ADJ Latch a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 7-1/4" LH Prehung Door w/Stn Nckl Hngs (2168MHCCOLLH15714)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (005C-8/16AC/4-6DC)
- KEYLESS FACTORY 2015-2018 Nissan Murano / Pathfinder / Titan / 4-Button Smart Key / PN: 285E3-5AA3D (RSK-NIS-MURA)
- BLUM 155 Degree Self-Closing Inserta Overlay Zero Protrusion Hinge (71T7590)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-14-R-626)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- Weslock Door Locks and Deadbolts