Shop All Deadlatches
Weslock
Dual Option Adjustable Dead Latch Satin Brass
Mfr # 32721X4-SL
Zoro # G0180943
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Material Brass
- Finish Brass
Product Information
- Brand Weslock
- MFR # 32721X4-SL
- Zoro # G0180943
- Country of Origin China
- Category Deadlatches
Details
Keyway Type | Weslock |
Item | Dual Option Adjustable Dead Latch Satin |
Material | Brass |
Finish | Brass |
Description
Dual Option Adjustable Dead Latch Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-250)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN800-24DC-LH-US32D)
- WESLOCK Dual Option Adjustable Spring Latch Oil Rubbed Bronze (32720X1-SL)
- WESLOCK Dual Option Adjustable Spring Latch Satin Brass (32720X4-SL)
- WESLOCK Dual Option Adjustable Dead Latch Antique Brass (12721XA-SL)
- WESLOCK Drive In Deadbolt for 300 Series Satin Chrome (12820XD-10)
- WESLOCK Drive In Adjustable Dead Latch Oil Rubbed Bronze (12728X1-DI)
- WESLOCK Dual Option Adjustable Spring Latch Satin Chrome (12720XD-SL)
- KWIKSET Kwikset: 5" Deadbolt Specialty Latch (KWS-82730-26D)
- Weslock Door Locks and Deadbolts