Shop All Passage Door Handles
Weslock
Brady Premiere Pass Lever Lock ADJ Latch Round Corner Full Lip stk SN
Mfr # 007007N7NFR20
Zoro # G2172981
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip
- Product Type Lock
Product Information
- Brand Weslock
- MFR # 007007N7NFR20
- Zoro # G2172981
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | Brady Premiere Pass Lever Lock ADJ Latch |
Strike Type | Full Lip |
Product Type | Lock |
Description
Item Brady Premiere Pass Lever Lock ADJ Latch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags (250 Per Box): Orange Pk (407-OR)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (1XRU2)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH076011-BNV)
- NATIONAL HARDWARE White Steel Folding Door Hardware Set 1 pk (N343-731)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DSTK626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 BRK)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- Weslock Door Lever Locksets