Shop All Privacy Door Handles
Weslock
Ambassador Premiere Priv Lock ADJ Latch Full Lip Strike Satin Nickel
Mfr # 01710BNBNSL20
Zoro # G0179017
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Privacy
Product Information
- Brand Weslock
- MFR # 01710BNBNSL20
- Zoro # G0179017
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Ambassador Premiere Priv Lock ADJ Latch |
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Strike Type | Full Lip Strike |
Function | Privacy |
Product Type | Lock |
Description
Item Ambassador Premiere Priv Lock ADJ Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800383000S (C04800383000S)
- ZORO SELECT Door Pull, 5 3/4 In, Polished Zinc, Unthr. Through Holes (4PE17)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 100 mesh (BULK-SGWS-100-E-2)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano Black 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-513)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2020 LSA 626)
- Weslock Privacy Door Handles