Shop All Privacy Door Handles
Weslock
Ambassador Premiere Priv Lock ADJ Latch Full Lip Strike ORB
Mfr # 01710B1B1SL20
Zoro # G0179008
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Privacy
Product Information
- Brand Weslock
- MFR # 01710B1B1SL20
- Zoro # G0179008
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Ambassador Premiere Priv Lock ADJ Latch |
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Strike Type | Full Lip Strike |
Function | Privacy |
Product Type | Lock |
Description
Item Ambassador Premiere Priv Lock ADJ Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (769A)
- CAMPBELL CHAIN & FITTINGS Snap Sprng Rnd 4-3/8" (T7606301)
- DORMAKABA Cylindrical Locks with Keypad Trim, E5031MWL-626-41 (E5031MWL-626-41)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - 26D (GMS-M118T-26D-AR)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- Weslock Door Lever Locksets