Shop All Winch Accessories
Wesco
Winch Stacker, SWPL-68-2424
Mfr # 270214
Zoro # G1369726
product price: $1,882.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,882.99
Free 30-Day Returns
Product Information
- Brand Wesco
- MFR # 270214
- Zoro # G1369726
- UPC # 678655659623
- Country of Origin United States
- Category Winch Accessories
Details
Item | Winch Stacker,SWPL-68-2424 |
Description
SWPL-68-2424 FRAME: 052614, 41"LX24"WX83.5"H, Material:Steel, Weight:238lbs, Capacity:1000lbs, Wheel Size:5, Wheel Type, Phenolic, Caster Size: 4, Caster Type: Phenolic, Powered/Manual: M, Handle Type: Continuous, Additional Info: Heavy duty 1,000 lb capacity. Heavy duty winch with auto brake. Floor locking. Load center: 12”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON LX Lever Puller - 1/4 Ton, 5' Lift (LX003-5)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- BSC PREFERRED 5-Ply Natural Jute Twine 1 Tube (100JUTE5PLY)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- WESCO HAND WINCH LIFT: 350LB, COUNTERBALANCE (273515)
- WESCO HAND WINCH LIFT: 400LB, COUNTERBALANCE (273516)
- WESCO HAND WINCH LIFT: 400LB, FIXED BASE (273510)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- SUPERWINCH Roller Fairlead (S105650)
- Wesco Winch Accessories