Shop All Rubber Wheels
Wesco
Wheel, 6 x1 1/2", Mold On Rubber
Mfr # 108839
Zoro # G2807095
original price:
$41.70
12% off
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Type Cast Iron
- Hub Length 2"
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6"
Product Information
- Brand Wesco
- MFR # 108839
- Zoro # G2807095
- UPC # 678655633760
- Country of Origin Taiwan, Province of China
- Category Rubber Wheels
Dimensions
Hub Length | 2" |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 6" |
Wheel Width | 1-1/2" |
Bore Dia. | 3/8" |
Details
Item | Mold On Rubber Wheel |
Hub Type | Cast Iron |
Caster Wheel/Tread Material | Rubber |
Load Rating | 400 lb. |
Wheel Bearings | Ball |
Type | Cast-Iron Hub 6 in x 1-1/2 in |
For Use With Mfr. Model Number | 240001 |
Description
Mold-On Rubber Wheel, Includes -, For Use With Mfr. Model Number 240001, Type Cast-Iron Hub 6 in x 1-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Gray (10210BA)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- CAMPBELL CHAIN & FITTINGS #1 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330124)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- WESCO Third Wheel, 6" Overall Width, Orange (240210)
- WESCO Wheel, 8x2 In, Mold On Rubber (052868)
- WESCO Wheel, 10x2 1/2 In, Mold On Rubber (150596)
- WESCO Wheel, 8x2 In, Mold On Rubber, Wheel Dia.: 8" (150120)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, TPR, 5 in., 280 lb. (IS0505205)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W (53CM54)
- Wesco Caster Wheels