Shop All Lifting Truck Accessories
Wesco
Triple Truck, TT-TRUCK
Mfr # 261160
Zoro # G204180277
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,844.99
Free 30-Day Returns
Key Features
- Weight 224 lb
- Length 52.25 in
- Depth 70.75 in
Product Information
- Brand Wesco
- MFR # 261160
- Zoro # G204180277
- UPC # 678655632404
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Length | 52.25 in |
Depth | 70.75 in |
Details
Item | Lifting Equipment Accessories |
Weight | 224 lb |
Description
Triple Truck,TT-TRUCK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Steel Cable Caddy W/ Wheels, Up to 20" D (CC-2721WS)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- DLM Dock Leveler, Shock (OTH2581)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Value Lift, VL59 (272941)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Cylinder Lift, LLWPB (260163)
- MAGLINER LiftPlus Lite Handlebar Grip (532144)
- MAGLINER 37-1/2"L x 33"W x 6-1/4"H, Fork w/Platform (5360331)
- Wesco Lifting Truck Accessories