Shop All Tilt Truck Lids
Wesco
Tilt Cart, TILT, U 1/2 BLK -10
Mfr # 272575
Zoro # G1370864
original price:
$649.28
13% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Weight 51 lb
- Depth 32 in
- Length 61 in
Product Information
- Brand Wesco
- MFR # 272575
- Zoro # G1370864
- UPC # 678655684540
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Depth | 32 in |
Length | 61 in |
Details
Item | Tilt Cart,TILT,U 1/2 BLK -10 |
Weight | 51 lb |
Description
Tilt Cart,TILT,U 1/2 BLK -10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Coil, Straight, 100 ft., 520 lb. (6042032)
- HARRINGTON LX Lever Puller - 1/2 Ton, 5' Lift (LX005-5)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Pneumatic, Foot Kick (TWF4210P)
- AFTERMARKET 4' Long x 1" Wide Eye-To-Eye Loop Nylon Lifting Sling - Universal Fit (OTK20-0244)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG9T2200BLA)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- Wesco Tilt & Cube Trucks