Shop All Platform Trucks
Wesco
Steel Platform Truck
Mfr # 272267
Zoro # G1370566
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.5 in
- Weight 94.5 lb
- Length 48 in
Product Information
- Brand Wesco
- MFR # 272267
- Zoro # G1370566
- UPC # 678655664481
- Country of Origin China
- Category Platform Trucks
Dimensions
Depth | 2.5 in |
Length | 48 in |
Details
Item | Steel Platform Truck |
Weight | 94.5 lb |
Description
Steel Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 24in. W (24X20X90G)
- ZORO SELECT Caster Wheel, 4 in, 300 lb, 2-3/16 in Hub L (3G266)
- MILWAUKEE HAND TRUCKS Dual Loop Handle Truck, 8", Solid Tires (DC60186)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3991404)
- WESCO Wesco Industrial 272035 Platform Truck Large Folding Handle (WSC-272035)
- WESCO Telescoping Handle Platform Truck (272263)
- WESCO Wesco 273606 24 in. W x 30 in. H x 48 in. D Thrifty Plate Aluminum Tread Light Duty Platform Truck (273606)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- WESCO Steel Platform Truck (272268)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- Wesco Platform Trucks