Shop All Platform Trucks
Wesco
Steel Platform Truck
Mfr # 272266
Zoro # G1370478
original price:
$206.59
2% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.5 in
- Weight 86 lb
- Depth 2 in
Product Information
- Brand Wesco
- MFR # 272266
- Zoro # G1370478
- UPC # 678655664474
- Country of Origin China
- Category Platform Trucks
Dimensions
Length | 39.5 in |
Depth | 2 in |
Details
Item | Steel Platform Truck |
Weight | 86 lb |
Description
Steel Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 9200 lb. (11-RTLB-1)
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap (EN30X16)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 7/16 in (DCRR04052S-S13)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- WESCO Steel Platform Truck (272270)
- WESCO Wesco 273606 24 in. W x 30 in. H x 48 in. D Thrifty Plate Aluminum Tread Light Duty Platform Truck (273606)
- WESCO Power Drive Platform Truck, Overall Length: 48" (272415)
- WESCO Telescoping Handle Platform Truck (272263)
- WESCO Steel Platform Truck (272267)
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- Wesco Platform & Panel Trucks