Shop All Hand Trucks
Wesco
STAINLESS STEEL ROTARY DRUM PUMP
Mfr # 260007
Zoro # G1369464
original price:
$1,292.50
4% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,233.99
Free 30-Day Returns
Key Features
- Depth 60.5 in
- Length 32 in
- Weight 166 lb
Product Information
- Brand Wesco
- MFR # 260007
- Zoro # G1369464
- UPC # 678655620739
- Country of Origin United States
- Category Hand Trucks
Dimensions
Depth | 60.5 in |
Length | 32 in |
Details
Item | Stainless Steel Rotary Drum Pump |
Weight | 166 lb |
Description
Stainless Steel Rotary Drum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 3600 lb., 24 x 36 In. (4LGV2)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2602DFX14)
- VESTIL 36" Dock Seal Draft Blocker YL (DRAFT-36-YL)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- WESCO SuperLite Folding Truck (220617)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- WESCO Aluminum Folding Ergo-Handle Truck (270382)
- WESCO DRUM FILL HEIGHT GAUGE: 5" (260003)
- WESCO Steel Vending Truck, L-1 (230020)
- WESCO Series 626D Greenline Hand Truck, 626DZ (210392)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- Wesco Hand Trucks