Shop All Drum Dollies & Caddies
Wesco
SS8-PPSS 85 Gallon Drum Dolly, SS8-PPSS
Mfr # 240200
Zoro # G1369394
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 31.5 in
- Weight 23 lb
- Depth 6 in
Product Information
- Brand Wesco
- MFR # 240200
- Zoro # G1369394
- UPC # 678655655328
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Length | 31.5 in |
Depth | 6 in |
Details
Item | SS8-PPSS 85 Gallon Drum Dolly,SS8-PPSS |
Weight | 23 lb |
Description
SS8-PPSS 85 Gallon Drum Dolly,SS8-PPSS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch for 1/2 tons Hoist (CF071005)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- OZ LIFTING PRODUCTS Hand Winch, 1000 lb., 5-63/64 in.Overall W (OZ1000BWSS)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- GLOBAL EQUIPMENT Mobile Drum Carrier for 55 Gallon Steel Drums - 800 Lb. Capacity (HD80A)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- MILWAUKEE HAND TRUCKS Steel Drum Dolly, 55 gal. (DC40146)
- Wesco Drum Dollies & Caddies