Shop All Drum Dollies & Caddies
Wesco
SS3-PPSS 30 Gallon Drum Dolly, SS3-PPSS
Mfr # 240194
Zoro # G1369455
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Weight 18 lb
- Length 24 in
Product Information
- Brand Wesco
- MFR # 240194
- Zoro # G1369455
- UPC # 678655655267
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Depth | 6 in |
Length | 24 in |
Details
Item | SS3-PPSS 30 Gallon Drum Dolly,SS3-PPSS |
Weight | 18 lb |
Description
SS3-PPSS 30 Gallon Drum Dolly,SS3-PPSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, Cap 900 lb, 55 gal Drum (48J138)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 5/8" x 6" (JETBGV58X6)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- PEERLESS CHAIN 1/16 VC TO 1/8 7X7 WR 500 FT, 4501091 (4501091)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Beige (38RY67)
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- PIG Adj. Drum Dolly, Steel, 4 in. H, Black (DLY301-01)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- Wesco Hand Trucks & Dollies