Shop All Hand Trucks
Wesco
Spartan Sr. Economy Aluminum 2 in 1 Truck, SPTN-SR-PE ASSEM
Mfr # 220001-A
Zoro # G1368746
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 in
- Depth 62 in
- Weight 44 lb
Product Information
- Brand Wesco
- MFR # 220001-A
- Zoro # G1368746
- UPC # 678655676460
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Length | 19 in |
Depth | 62 in |
Details
Item | Spartan Sr. Economy Aluminum 2 in 1 Truc |
Weight | 44 lb |
Description
Spartan Sr. Economy Aluminum 2 in 1 Truc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Cylinder Bracket, 3 To 10 In. Dia. (7216-YE)
- METALTECH Capacity Work Platform, 225 lb. (E-PWP7000AL)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AY02)
- HOPKINS Pair Plas WHL Chocks (11930)
- WESCO Wesco Industrial 272048 Platform Professional Series Telefolding Truck (WSC-272048)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- WESCO Wesco GWK-CPI-LW CPI Load Wheel Kit for Manual Pallet Jack - Black (GWK-CPI-LW)
- WESCO Commercial Quality Panel Cart (270388)
- WESCO Wesco GWK-CPI-CK CPI Complete Wheel Kit for Manual Pallet Jack - Black (GWK-CPI-CK)
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- Wesco Hand Trucks