Shop All Drum Dollies & Caddies
Wesco
RSD Specialty Drum Dolly, D5-HR
Mfr # 240033
Zoro # G1369008
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.5 in
- Weight 22 lb
- Depth 6 in
Product Information
- Brand Wesco
- MFR # 240033
- Zoro # G1369008
- UPC # 678655632350
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Length | 24.5 in |
Depth | 6 in |
Details
Item | RSD Specialty Drum Dolly,D5-HR |
Weight | 22 lb |
Description
RSD Specialty Drum Dolly,D5-HR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- US CARGO CONTROL 2" x 12' Green Ratchet Strap w/ Double J Hook (5012WH-GRN)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x60 (BPT-3660-8PH-95)
- DAYTON Limit Switch (EC-32)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- VESTIL DRUM DOLLY LD POLY BLACK 30 GALLON (DRUM-DP-LD-30-BK)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Beige (38RY67)
- ZORO SELECT Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H (6FVJ1)
- PIG Poly Loading Ramp Black 24.9" L x 34.9" W (PAK726-BK)
- Wesco Hand Trucks & Dollies