Shop All Platform Trucks
Wesco
Power Drive Platform Truck, Overall Length: 36"
Mfr # 272413
Zoro # G2614760
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,182.99
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Length 36 in
- Overall Width 24 in
- Load Capacity 1100 lb
- Caster Wheel Type Pneumatic
Product Information
- Brand Wesco
- MFR # 272413
- Zoro # G2614760
- UPC # 678655632503
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 43 in |
Overall Length | 36 in |
Overall Width | 24 in |
Deck Length | 36 in |
Deck Height | 43 in |
Caster Width | 2 in |
Deck Width | 24 in |
Length | 38.5 in |
Depth | 43 in |
Details
Load Capacity | 1100 lb |
Item | Power Drive Platform Truck |
Caster Wheel Type | Pneumatic |
Handle Pocket Location | Single End |
Caster Wheel Material | Pneumatic |
Weight | 243 lb |
Description
Power Drive Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- ZORO SELECT Dock Bumper, 10x2-3/4x4-1/2 In, Rubber, PK4 (2MYP8)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 42-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2436-95)
- WESCO Steel Platform Truck (272270)
- WESCO Telescoping Handle Platform Truck (272262)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Wesco Industrial 272035 Platform Truck Large Folding Handle (WSC-272035)
- WESCO Steel Platform Truck (272271)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- Wesco Platform Trucks